Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kool Beam Seat Beam Seating, 71 in W 22" L 31" H, Polypropylene Seat

  • Mfr # 2300BEAM3-P14

  • Zoro # G7755069


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Polypropylene
Overall Height
31"
Overall Width
71 in
Overall Depth
22"
Frame Material
15 Gauge Cold Rolled Tubular Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300BEAM3-P14
Zoro #
G7755069
UPC #
818058020389
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
31"
Overall Width
71 in
Overall Depth
22"
Back Height
14"
Height
31"
Seat Depth
18"
Seat Height Min.
17.50"
Seat Width
18"
Seat Height Max.
30"
Width
71”
Back Width
18.50"
Depth
22"

Details

Item
Seat Beam Seating
Seat Material
Polypropylene
Frame Material
15 Gauge Cold Rolled Tubular Steel
Color
Seat, Back: Lime Green; Frame: Silver Powder-Coated
Series
Kool Beam
Weight Capacity
400 lb.
Frame Color
Powder Coated Silver
Office Chair Style
Seat Beam
Green Environmental Attribute
Post-consumer-waste% - 0.3
Assembly
Assembled
Green Certification or Other Recognition
GREENGUARD, GREENGUARD Gold
Features
Ventilation, Comfortable, Adjustable Glide, Perforated Back
Material
Seat, Back: Polypropylene
Recycled Content
1
Style
Beam Seating

Description

Seat Beam Seating,Lime Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.