Kool Beam Seat Beam Seating, 95 in W 22" L 31" H
Mfr # 2300BEAM4-BP08-SP41
Zoro # G7755209
product price: $1,025.99
/eaKey Features
Overall Height
31"
Overall Width
95 in
Overall Depth
22"
Frame Material
15 Gauge Cold Rolled Tubular Steel
Series
Kool Beam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2300BEAM4-BP08-SP41
Zoro #
G7755209
UPC #
811774030427
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
31"
Overall Width
95 in
Overall Depth
22"
Width
95”
Details
Item
Seat Beam Seating
Frame Material
15 Gauge Cold Rolled Tubular Steel
Color
Seat: Coral; Back: White; Frame: Silver Powder-Coated
Series
Kool Beam
Weight Capacity
400 lb.
Office Chair Style
Seat Beam
Material
Seat, Back: Polypropylene
Style
Beam Seating
Description
Seat Beam Bench,Coral Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.