Kool Beam Seat Beam Seating, 95 in W 22" L 31" H, Polypropylene Seat

  • Mfr # 2300BEAM4-BP08-SP18

  • Zoro # G7755251


product price: $994.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Seat Material
Polypropylene
Overall Height
31"
Overall Width
95 in
Overall Depth
22"
Back Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300BEAM4-BP08-SP18
Zoro #
G7755251
UPC #
818058020495
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
31"
Overall Width
95 in
Overall Depth
22"
Width
95”
Back Height
13.50"
Seat Width
18"
Seat Depth
18"
Height
31"
Back Width
19"
Seat Height Max.
17.50"
Depth
22"

Details

Item
Seat Beam Seating
Seat Material
Polypropylene
Back Material
Polypropylene
Frame Material
15 Gauge Cold Rolled Tubular Steel
Color
Seat: Brownstone; Back: White; Frame: Silver Powder-Coated
Series
Kool Beam
Frame Color
Powder Coated Silver
Standards
ANSI-BIFMA GSA
Green Certification or Other Recognition
GREENGUARD, GREENGUARD Gold
Weight Capacity
400 lb.
Office Chair Style
Seat Beam
Features
Aluminum Alloy Back Support, Free Standing, Adjustable Glide, Perforated Back
Assembly
Assembled
Material
Seat, Back: Polypropylene
Style
Beam Seating

Description

Seat Beam Seating,Brwnstne Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.