Kool Beam Seat Beam Seating, Blue Back, 47 in W 22 in L 31 in H

  • Mfr # 2300BEAM2-BP20-SP08

  • Zoro # G7754551


product price:  $667.99
/ea
Free Shipping & Returns

Key Features

Overall Height
31”
Overall Width
47 in
Overall Depth
22”
Back Color
Blue
Frame Material
15 Gauge Cold Rolled Tubular Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2300BEAM2-BP20-SP08
Zoro #
G7754551
UPC #
811774030274
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
31”
Overall Width
47 in
Overall Depth
22”
Width
47”

Details

Item
Seat Beam Seating
Back Color
Blue
Frame Material
15 Gauge Cold Rolled Tubular Steel
Color
Seat: White; Back: Periwinkle; Frame: Silver Powder-Coated
Series
Kool Beam
Office Chair Style
Seat Beam
Weight Capacity
400 lb.
Material
Seat, Back: Polypropylene
Style
Beam Seating

Description

Seat Beam Bench,Peri Blue Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.