Kool Beam Seat Beam Seating, Blue Back, 47 in W 22” L 31” H, Polypropylene Seat

  • Mfr # 2300BEAM2-P35

  • Zoro # G7754588


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Polypropylene
Overall Height
31”
Overall Width
47 in
Overall Depth
22”
Back Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300BEAM2-P35
Zoro #
G7754588
UPC #
818058020167
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
31”
Overall Width
47 in
Overall Depth
22”
Seat Height Max.
30"
Seat Depth
18"
Height
31"
Back Width
18"
Seat Height Min.
17.50"
Width
47”
Seat Width
18"
Back Height
14"
Depth
22"

Details

Item
Seat Beam Seating
Seat Material
Polypropylene
Back Color
Blue
Frame Material
15 Gauge Cold Rolled Tubular Steel
Color
Seat, Back: Sky Blue; Frame: Silver Powder-Coated
Series
Kool Beam
Green Certification or Other Recognition
GREENGUARD, GREENGUARD Gold
Assembly
Assembled
Frame Color
Powder Coated Silver
Weight Capacity
400 lb.
Office Chair Style
Seat Beam
Green Environmental Attribute
Post-consumer-waste% - 0.3
Features
Perforated Back, Comfortable, Ventilation, Adjustable Glide
Material
Seat, Back: Polypropylene
Recycled Content
1
Style
Beam Seating

Description

Seat Beam Seating,Sky Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.