Kool Beam Seat Beam Seating, Blue Back, 95 in W 22" L 31" H

  • Mfr # 2300BEAM4-BP20-SP08

  • Zoro # G7755157


product price: $1,025.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
31"
Overall Width
95 in
Overall Depth
22"
Back Color
Blue
Frame Material
15 Gauge Cold Rolled Tubular Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300BEAM4-BP20-SP08
Zoro #
G7755157
UPC #
811774030397
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
31"
Overall Width
95 in
Overall Depth
22"
Width
95”

Details

Item
Seat Beam Seating
Back Color
Blue
Frame Material
15 Gauge Cold Rolled Tubular Steel
Color
Seat: White; Back: Periwinkle; Frame: Silver Powder-Coated
Series
Kool Beam
Weight Capacity
400 lb.
Office Chair Style
Seat Beam
Material
Seat, Back: Polypropylene
Style
Beam Seating

Description

Seat Beam Bench,Peri Blue Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.