Kool Beam Seat Beam Seating, Blue Back, 95 in W 22" L 31" H, Polypropylene Seat

  • Mfr # 2300BEAM4-BP08-SP35

  • Zoro # G7755321


product price:  $994.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Seat Material
Polypropylene
Overall Height
31"
Overall Width
95 in
Overall Depth
22"
Back Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2300BEAM4-BP08-SP35
Zoro #
G7755321
UPC #
818058020518
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
31"
Overall Width
95 in
Overall Depth
22"
Back Width
19"
Height
31"
Back Height
13.50"
Width
95”
Seat Height Max.
17.50"
Seat Depth
18"
Seat Width
18"
Depth
22"

Details

Item
Seat Beam Seating
Seat Material
Polypropylene
Back Color
Blue
Back Material
Polypropylene
Frame Material
15 Gauge Cold Rolled Tubular Steel
Color
Seat: Sky Blue; Back: White; Frame: Silver Powder-Coated
Series
Kool Beam
Assembly
Assembled
Features
Perforated Back, Free Standing, Adjustable Glide, Aluminum Alloy Back Support
Weight Capacity
400 lb.
Frame Color
Powder Coated Silver
Office Chair Style
Seat Beam
Green Certification or Other Recognition
GREENGUARD, GREENGUARD Gold
Standards
ANSI-BIFMA GSA
Material
Seat, Back: Polypropylene
Style
Beam Seating

Description

Seat Beam Seating,Sky Blue Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.