Kool Beam Seat Beam Seating, Blue Back, 95 in W 22" L 31" H, Polypropylene Seat
Mfr # 2300BEAM4-BP35-SP08
Zoro # G7755349
product price: $994.99
/eaKey Features
Seat Material
Polypropylene
Overall Height
31"
Overall Width
95 in
Overall Depth
22"
Back Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2300BEAM4-BP35-SP08
Zoro #
G7755349
UPC #
818058020570
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
31"
Overall Width
95 in
Overall Depth
22"
Seat Width
18"
Seat Depth
18"
Width
95”
Back Height
13.50"
Height
31"
Seat Height Max.
17.50"
Back Width
19"
Depth
22"
Description
Seat Beam Seating,Sky Blue Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.