Kool Beam Seat Beam Seating, Gray Back, 47 in W 22” L 31” H, Polypropylene Seat

  • Mfr # 2300BEAM2-BP13-SP08

  • Zoro # G7754490


product price:  $662.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Polypropylene
Overall Height
31”
Overall Width
47 in
Overall Depth
22”
Back Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2300BEAM2-BP13-SP08
Zoro #
G7754490
UPC #
818058020037
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
31”
Overall Width
47 in
Overall Depth
22”
Height
31"
Seat Width
18"
Width
47”
Seat Depth
18"
Seat Height Max.
17.50"
Back Height
13.50"
Back Width
19"
Depth
22"

Details

Item
Seat Beam Seating
Seat Material
Polypropylene
Back Color
Gray
Back Material
Polypropylene
Frame Material
15 Gauge Cold Rolled Tubular Steel
Color
Seat: White; Back: Light Grey; Frame: Silver Powder-Coated
Series
Kool Beam
Features
Free Standing, Adjustable Glide, Perforated Back, Aluminum Alloy Back Support
Green Certification or Other Recognition
GREENGUARD Gold, GREENGUARD
Office Chair Style
Seat Beam
Assembly
Assembled
Frame Color
Powder Coated Silver
Weight Capacity
400 lb.
Standards
ANSI-BIFMA GSA
Material
Seat, Back: Polypropylene
Style
Beam Seating

Description

Seat Beam Seating,Lt Grey Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.