Kool Beam Seat Beam Seating, Gray Back, 71 in W 22" L 31" H, Polypropylene Seat

  • Mfr # 2300BEAM3-BP08-SP13

  • Zoro # G7754883


product price:  $834.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Polypropylene
Overall Height
31"
Overall Width
71 in
Overall Depth
22"
Back Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300BEAM3-BP08-SP13
Zoro #
G7754883
UPC #
818058020228
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
31"
Overall Width
71 in
Overall Depth
22"
Back Width
19"
Seat Depth
18"
Height
31"
Seat Width
18"
Back Height
13.50"
Seat Height Max.
17.50"
Width
71”
Depth
22"

Details

Item
Seat Beam Seating
Seat Material
Polypropylene
Back Color
Gray
Back Material
Polypropylene
Frame Material
15 Gauge Cold Rolled Tubular Steel
Color
Seat: Light Grey; Back: White; Frame: Silver Powder-Coated
Series
Kool Beam
Weight Capacity
400 lb.
Frame Color
Powder Coated Silver
Assembly
Assembled
Features
Aluminum Alloy Back Support, Free Standing, Adjustable Glide, Perforated Back
Office Chair Style
Seat Beam
Green Certification or Other Recognition
GREENGUARD Gold, GREENGUARD
Standards
ANSI-BIFMA GSA
Material
Seat, Back: Polypropylene
Style
Beam Seating

Description

Seat Beam Seating,Lt Grey Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.