Kool Beam Seat Beam Seating, Gray Back, 71 in W 22" L 31" H, Polypropylene Seat

  • Mfr # 2300BEAM3-P13

  • Zoro # G7755120


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Polypropylene
Overall Height
31"
Overall Width
71 in
Overall Depth
22"
Back Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300BEAM3-P13
Zoro #
G7755120
UPC #
818058020372
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
31"
Overall Width
71 in
Overall Depth
22"
Back Width
18.50"
Height
31"
Width
71”
Seat Height Max.
30"
Back Height
14"
Seat Depth
18"
Seat Width
18"
Seat Height Min.
17.50"
Depth
22"

Details

Item
Seat Beam Seating
Seat Material
Polypropylene
Back Color
Gray
Frame Material
15 Gauge Cold Rolled Tubular Steel
Color
Seat, Back: Light Grey; Frame: Silver Powder-Coated
Series
Kool Beam
Features
Adjustable Glide, Ventilation, Perforated Back, Comfortable
Green Certification or Other Recognition
GREENGUARD, GREENGUARD Gold
Weight Capacity
400 lb.
Office Chair Style
Seat Beam
Assembly
Assembled
Green Environmental Attribute
Post-consumer-waste% - 0.3
Frame Color
Powder Coated Silver
Material
Seat, Back: Polypropylene
Recycled Content
1
Style
Beam Seating

Description

Seat Beam Seating,Lt Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.