Kool Beam Seat Beam Seating, Tan Back, 47 in W 22 in L 31 in H, Polypropylene Seat

  • Mfr # 2300BEAM2-P08

  • Zoro # G7754317


product price:  $639.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Polypropylene
Overall Height
31”
Overall Width
47 in
Overall Depth
22”
Back Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2300BEAM2-P08
Zoro #
G7754317
UPC #
818058020105
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
31”
Overall Width
47 in
Overall Depth
22”
Seat Height Max.
17.50"
Back Width
18"
Width
47”
Back Height
12"
Height
31"
Seat Depth
18"
Seat Width
8"
Depth
22"

Details

Item
Seat Beam Seating
Seat Material
Polypropylene
Back Color
Tan
Back Material
Polypropylene
Frame Material
15 Gauge Cold Rolled Tubular Steel
Color
Seat, Back: White; Frame: Silver Powder-Coated
Series
Kool Beam
Standards
GSA
Features
Free Standing, Perforated Back, Adjustable Glide, Aluminum Alloy Back Support
Weight Capacity
400 lb.
Green Environmental Attribute
Post-consumer-waste% - 0.3
Assembly
Assembled
Green Certification or Other Recognition
ANSI/BIFMA Certified, GREENGUARD Gold, GREENGUARD
Office Chair Style
Seat Beam
Frame Color
Powder Coated Silver
Material
Seat, Back: Polypropylene
Recycled Content
1
Style
Reception Chair

Description

Seat Beam Seating,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.