Kool Beam Seat Beam Seating, Tan Back, 47 in W 22” L 31” H, Polypropylene Seat

  • Mfr # 2300BEAM2-BP08-SP07

  • Zoro # G7754341


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Polypropylene
Overall Height
31”
Overall Width
47 in
Overall Depth
22”
Back Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300BEAM2-BP08-SP07
Zoro #
G7754341
UPC #
810389029956
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
31”
Overall Width
47 in
Overall Depth
22”
Seat Height Max.
17.50"
Height
31"
Seat Depth
18"
Back Width
19"
Seat Width
18"
Width
47”
Back Height
13.50"
Depth
22"

Details

Item
Seat Beam Seating
Seat Material
Polypropylene
Back Color
Tan
Back Material
Polypropylene
Frame Material
15 Gauge Cold Rolled Tubular Steel
Color
Seat: Burgundy; Back: White; Frame: Silver Powder-Coated
Series
Kool Beam
Green Certification or Other Recognition
GREENGUARD Gold, GREENGUARD
Weight Capacity
400 lb.
Frame Color
Powder Coated Silver
Features
Aluminum Alloy Back Support, Perforated Back, Free Standing, Adjustable Glide
Office Chair Style
Seat Beam
Assembly
Assembled
Standards
ANSI-BIFMA GSA
Material
Seat, Back: Polypropylene
Style
Reception Chair

Description

Seat Beam Seating,Burgundy Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.