Kool Beam Seat Beam Seating, Tan Back, 95 in W 22" L 31" H, Polypropylene Seat

  • Mfr # 2300BEAM4-P12

  • Zoro # G7755367


product price: $1,050.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Seat Material
Polypropylene
Overall Height
31"
Overall Width
95 in
Overall Depth
22"
Back Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300BEAM4-P12
Zoro #
G7755367
UPC #
818058020655
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
31"
Overall Width
95 in
Overall Depth
22"
Height
31"
Seat Width
18"
Seat Depth
18"
Width
95”
Back Width
18.50"
Seat Height Min.
17.50"
Seat Height Max.
25"
Back Height
14"
Depth
22"

Details

Item
Seat Beam Seating
Seat Material
Polypropylene
Back Color
Tan
Frame Material
15 Gauge Cold Rolled Tubular Steel
Color
Seat, Back: Yellow; Frame: Silver Powder-Coated
Series
Kool Beam
Green Certification or Other Recognition
GREENGUARD Gold, GREENGUARD
Frame Color
Powder Coated Silver
Features
Adjustable Glide, Comfortable, Perforated Back, Ventilation
Weight Capacity
400 lb.
Office Chair Style
Seat Beam
Green Environmental Attribute
Post-consumer-waste% - 0.3
Assembly
Assembled
Material
Seat, Back: Polypropylene
Recycled Content
1
Style
Reception Chair

Description

Seat Beam Seating,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.