Kool Beam Seat Beam Seating, Tan Back, 95 in W 22" L 31" H, Polypropylene Seat

  • Mfr # 2300BEAM4-P35

  • Zoro # G7755507


product price: $1,050.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Seat Material
Polypropylene
Overall Height
31"
Overall Width
95 in
Overall Depth
22"
Back Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2300BEAM4-P35
Zoro #
G7755507
UPC #
818058020662
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
31"
Overall Width
95 in
Overall Depth
22"
Back Height
14"
Back Width
18.50"
Seat Depth
18"
Height
31"
Seat Height Max.
25"
Width
95”
Seat Height Min.
17.50"
Seat Width
18"
Depth
22"

Details

Item
Seat Beam Seating
Seat Material
Polypropylene
Back Color
Tan
Frame Material
15 Gauge Cold Rolled Tubular Steel
Color
Seat, Back: Sky Blue; Frame: Silver Powder-Coated
Series
Kool Beam
Weight Capacity
400 lb.
Green Certification or Other Recognition
GREENGUARD, GREENGUARD Gold
Green Environmental Attribute
Post-consumer-waste% - 0.3
Office Chair Style
Seat Beam
Features
Perforated Back, Adjustable Glide, Comfortable, Ventilation
Assembly
Assembled
Frame Color
Powder Coated Silver
Material
Seat, Back: Polypropylene
Recycled Content
1
Style
Reception Chair
Ergonomic
Yes
Application/Usage
Multipurpose

Description

Seat Beam Seating,Sky Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.