Zoro Homepage

Low Back Barstool, White

  • Mfr # BR9333-WH

  • Zoro # G7757747


product price: $226.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Color
White
Finish
Laminate
Material
Plywood
Seat Material
Upholstered
Frame Material
16 ga. Steel Tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR9333-WH
Zoro #
G7757747
UPC #
818058021171
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
30"

Details

Color
White
Finish
Laminate
Material
Plywood
Seat Material
Upholstered
Frame Material
16 ga. Steel Tubing
Item
Low Back Barstool,White
Weight Capacity
300 lb.
Caster Type
Non Marring Floor Glides
Application
Breakroom, Cafeteria, Auditorium, Seminar

Description

Low Back Barstool,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.