Zoro Homepage

Poly Adjustable Stool, Perforated Back, Color: White, Yellow

  • Mfr # DS2300-BP08-SP12

  • Zoro # G0858389


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Color
White, Yellow
Caster Type
Dual Wheel Hooded
Seat Height Range
23" to 33"
Material
Aluminum Alloy
Frame Material
18 ga. Tubular Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS2300-BP08-SP12
Zoro #
G0858389
UPC #
818058021454
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
23" to 33"

Details

Color
White, Yellow
Caster Type
Dual Wheel Hooded
Material
Aluminum Alloy
Frame Material
18 ga. Tubular Steel
Finish
Silver Powder Coated
Backrest
Perforated
Seat Material
Polypropylene
Number of Casters
5
Item
Poly Adjustable Stool,Perforated Back

Description

Poly Adjustable Stool,Perforated Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.