Zoro Homepage

Poly Barstool, Coral

  • Mfr # BR2300-P41

  • Zoro # G7756207


product price: $283.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Coral
Finish
Silver Powder Coated
Material
Aluminum Alloy
Backrest
Perforated
Frame Material
15 ga. Cold-Rolled Tubular Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR2300-P41
Zoro #
G7756207
UPC #
811774030021
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
30"

Details

Color
Coral
Finish
Silver Powder Coated
Material
Aluminum Alloy
Backrest
Perforated
Item
Poly Barstool,Coral
Frame Material
15 ga. Cold-Rolled Tubular Steel
Seat Material
Polypropylene
Caster Type
Durable Nylon Glides
Weight Capacity
400 lb.

Description

Poly Barstool,Coral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.