Poly Barstool, Peri Blue
Mfr # BR2300-P20
Zoro # G7756231
product price: $290.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Color
Clear (Lens); Blue (LED)
Finish
Silver Powder Coated
Material
Aluminum Alloy
Frame Material
15 ga. Cold-Rolled Tubular Steel
Backrest
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR2300-P20
Zoro #
G7756231
UPC #
811774030014
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height Range
30"
Details
Color
Clear (Lens); Blue (LED)
Finish
Silver Powder Coated
Material
Aluminum Alloy
Frame Material
15 ga. Cold-Rolled Tubular Steel
Item
Poly Barstool,Peri Blue
Backrest
Perforated
Weight Capacity
400 lb.
Seat Material
Polypropylene
Caster Type
Durable Nylon Glides
Description
Poly Barstool,Peri Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.