Zoro Homepage

Poly Barstool, Sky Blue

  • Mfr # BR2300-P35

  • Zoro # G7756170


product price: $280.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Color
Sky Blue
Finish
Silver Powder Coated
Material
Aluminum Alloy
Weight Capacity
400 lb.
Seat Height Range
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR2300-P35
Zoro #
G7756170
UPC #
818058021102
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
30"

Details

Color
Sky Blue
Finish
Silver Powder Coated
Material
Aluminum Alloy
Weight Capacity
400 lb.
Item
Poly Barstool,Sky Blue
Backrest
Perforated
Seat Material
Polypropylene
Frame Material
15 ga. Cold-Rolled Tubular Steel
Caster Type
Durable Nylon Glides
Application
Multipurpose

Description

Poly Barstool,Sky Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.