Poly Drafting Stool, Coral Back
Mfr # DS2300-BP41-SP08
Zoro # G7756977
product price: $398.99
/ea
Free Shipping & Returns
Key Features
Color
Coral, White
Caster Type
Dual Wheel Hooded Casters
Seat Height Range
23" to 33"
Material
Aluminum Alloy, Silver Nylon
Frame Material
15 ga. Cold-Rolled Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS2300-BP41-SP08
Zoro #
G7756977
UPC #
811774030229
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height Range
23" to 33"
Details
Color
Coral, White
Caster Type
Dual Wheel Hooded Casters
Material
Aluminum Alloy, Silver Nylon
Frame Material
15 ga. Cold-Rolled Steel
Finish
Silver Powder Coated
Backrest
Perforated
Seat Material
Polypropylene
Item
Poly Drafting Stool,Coral Back
Description
Poly Drafting Stool,Coral Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.