Zoro Homepage

Poly Drafting Stool, Peri Blue

  • Mfr # DS2300-P20

  • Zoro # G7756983


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Color
Peril
Caster Type
Dual Wheel Hooded Casters
Seat Height Range
23" to 33"
Material
Aluminum Alloy, Silver Nylon
Frame Material
15 ga. Cold-Rolled Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS2300-P20
Zoro #
G7756983
UPC #
811774030199
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
23" to 33"

Details

Color
Peril
Caster Type
Dual Wheel Hooded Casters
Material
Aluminum Alloy, Silver Nylon
Frame Material
15 ga. Cold-Rolled Steel
Finish
Silver Powder Coated
Backrest
Perforated
Seat Material
Polypropylene
Item
Poly Drafting Stool,Peri Blue

Description

Poly Drafting Stool,Peri Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.