Poly Stack Chair, w/Perforated Back
Mfr # 2300-P12
Zoro # G0858477
product price: $192.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Frame Material
Steel
Height
31"
Depth
21.3"
Width
21.5"
Style
Stacking Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2300-P12
Zoro #
G0858477
UPC #
818058020839
Country of Origin
Taiwan, Province of China
Dimensions
Height
31"
Depth
21.3"
Width
21.5"
Back Width
18.50"
Seat Width
18"
Back Height
14"
Seat Depth
18"
Details
Color
Yellow
Frame Material
Steel
Style
Stacking Chair
Item
Poly Stack Chair,w/Perforated Back
Features
Perforated Back, Permanent Ganging, Glide, Aluminum Alloy Back Support
Frame Color
Powder Coated Silver
Seat Material
Polypropylene
Back Material
Polypropylene
Green Certification or Other Recognition
GREENGUARD Gold, GREENGUARD
Description
Poly Stack Chair,w/Perforated Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.