Pro 2.0 UTV Push Tube, heavy-duty, fits all plows, 30+ lift height.

  • Mfr # 106300

  • Zoro # G016376479


product price: $310.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106300
Zoro #
G016376479
UPC #
748252686695
Country of Origin
United States

Description

The KFI Pro 2.0 Square Push Tube Part #106300 is the next evolution in UTV plow mounting systems, engineered for strength, ease of use, and compatibility with all KFI plow blades. This heavy-duty push tube is built to handle the toughest snow conditions while offering improved installation and performance. Key Features: Heavy-Duty Construction: 1-1/2'' 12-gauge square steel tubing 1/4'' thick, 1-1/2'' diameter Grade 50 pivot bushings 6'' diameter POM injection-molded rotator bushing Improved Design: Adds 2.5'' of overall length for better clearance and lift Front-mount design with over 30'' of lift height Multi-position plow lift bracket Blade Adjustability: 6 blade pitch settings 5° increments 3 blade angle positions up to 25° rotation Easy-pull pin for quick angle adjustments Durability: Metal bead blasted before powder coating for superior finish Powder-coated black for long-lasting protection Installation: Complete with all mounting hardware and instructions Fitment: Compatible with all KFI UTV plow blades Requires a KFI UTV-specific mount bracket sold separately Works with most major UTV brands including Polaris, Can-Am, Honda, Yamaha, Kawasaki, and more For modified UTVs e.g., larger tires, lift kits, forward A-arms, or tracks, a KFI leveling kit may be required for proper fitment and performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.