Shop KFI PRODUCTS
Create Account
60in Sno-Devil all in one Plow
- Mfr # 105900
- Zoro # G623727749
product price:Â
$
565.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105900
- Zoro #
- G623727749
- UPC #
- 748252652492
- Country of Origin
- United States
Description
Manufacturer: KFI Products KFI Sno-Devil Universal ATV Plow System The KFI 60in Sno-Devil is designed from the ground up to have all the best features in one complete simple package that will work with about 90% of ATV's on the Market. Our KFI ATV plow system is engineered as a Lower-Mount System that transfers the forces from plowing to your ATV's frame where it belongs. All KFI plow components are powder coated tough for the best finish available. Hybrid Mount System The KFI Hybrid Mount System is a unique mounting system in the fact that it mounts to the frame just behind the wheels, instead of on the front or middle of the machine. This allows the Hybrid Mount to work with 90% of the ATV's on the market. Mount Fitment Chart (click for chart) (Chart is only confirmed models, many other ATV models may work with Hybrid Mount. If you have a confirmed ATV model not listed please let us know so that we can update our chart.) Specifications: Requires a winch for lifting. Pushes snow straight ahead or to the sides up to 25 degrees Includes universal hybrid mount, 60in blade and push tubes. 12 System per pallet (Box Size 60.25 x 17.75 x 10.375). UPS Shippable. Powder coated TOUGH. 14ga Steel Blade and 3/16in Grade 50 steel gusseting. 3/16in Grade 50 steel wear bar attached with Grade 8 bolts. Adjustable HEAVY-DUTY skid pads. 60in bolt together blade with 16in of blade height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.