FRONT LOWER 2in RECEIVER
- Mfr # 105475
- Zoro # G423727734
product price:Â
$
99.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105475
- Zoro #
- G423727734
- UPC #
- 705105083896
- Country of Origin
- United States
Description
KFI Application Chart Gravely UTV Year NOTES ATLAS JSV ALL B Polaris Full-Size Ranger Year NOTES Ranger 570 (900 body style / Pro-Fit Frame) 2015 B Ranger Brutus (Base Cab) (Will NOT work on HD) '13-18 B Ranger Crew 570 (900 body style / Pro-Fit Frame) '15-16 B Ranger Crew 900ft14-19 B Ranger Crew Diesel (1000) '15-18 B Ranger Crew PRO XD (Gas / Diesel) '19-26 B Ranger Crew XP 1000ft17-18 B Ranger Crew XP 1000 Northstar Edition '17-18 B Ranger Diesel (1000) '15-18 B Ranger Diesel HST/Deluxe '14-17 B Ranger PRO XD (Gas / Diesel) '19-26 B Ranger XP 570 (900 body style / Pro-Fit Frame) 2016 B Ranger XP 900ft13-19 B Ranger XP 1000 2017 B Ranger XP 1000 Northstar Edition 2017 B NOTES: B: Requires Stock Bumper UTV Model Specific Plow Mount /Lower 2in Receiver Specifications: Integrated 2in Lower Receiver for versatile functionality Front Lower Plow Mount System: Allows for easy attachment and removal of the plow. Uses Two Standard 5/8in Hitch Pins for Secure Connection (comes with push tubes) Plate Material: Constructed from 3/16in thick grade 50 steel for durability and strength. Plow Mounting Tabs: Made from 1/4in thick grade 50 steel to ensure a secure fit. Superior Finish Preparation: Unlike competitors, products undergo metal bead blasting before powder coating to provide the best possible finish. Powder Coated Black: Ensures supreme durability and corrosion resistance. Installation: Comes with complete instructions for hassle-free installation. All Necessary Hardware Included: Provides all the mounting hardware needed for installation. This mount offers a robust and durable option for UTV plowing needs, ensuring long-lasting performance and ease of use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.