Front Receiver CF Moto U10 Pro
- Mfr # 102280
- Zoro # G923727746
product price:Â
$
82.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 102280
- Zoro #
- G923727746
- UPC #
- 732388653270
- Country of Origin
- United States
Description
KFI Application Chart CFMOTO UTV Year UFORCE U10 PRO '25-26 UFORCE U10 XL PRO '25-26 UTV Model Specific Lower 2in Receiver Specifications: You will loose 1in of Ground Clearance Uses Standard 5/8in Hitch Pins for Secure Connection (NOT Included) Plate Material: Constructed from 1/4in thick grade 50 steel for durability and strength. Superior Finish Preparation: Unlike competitors, products undergo metal bead blasting before powder coating to provide the best possible finish. Powder Coated Black: Ensures supreme durability and corrosion resistance. Installation: Comes with complete instructions for hassle-free installation. All Necessary Hardware Included: Provides all the mounting hardware needed for installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.