Intimidator UTV Plow Mount

  • Mfr # 106285
  • Zoro # G423727710
product price: 
$
99.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
106285
Zoro #
G423727710
UPC #
748252675897
Country of Origin
United States

Description

KFI Application Chart Intimidator UTV Year GC1K Current GC1K Crew Current GC1K Truck Current Classic Current UTV Model Specific Plow Mount Specifications: Front Lower Plow Mount System: Allows for easy attachment and removal of the plow. Uses Two Standard 5/8in Hitch Pins for Secure Connection (comes with push tubes) Plate Material: Constructed from 1/4in thick grade 50 steel for durability and strength. Plow Mounting Tabs: Made from 1/4in thick grade 50 steel to ensure a secure fit. Superior Finish Preparation: Unlike competitors, products undergo metal bead blasting before powder coating to provide the best possible finish. Powder Coated Black: Ensures supreme durability and corrosion resistance. Installation: Comes with complete instructions for hassle-free installation. All Necessary Hardware Included: Provides all the mounting hardware needed for installation. This mount offers a robust and durable option for UTV plowing needs, ensuring long-lasting performance and ease of use.

Ratings & reviews