Shop MYTEE PRODUCTS
See all product information
Create Account
Twist Link Tire Chain - Single for 22.5in Tires Truck semi tire Chains Set of 2, 2PK
- Mfr # TC225VSx2
- Zoro # G916250565
product price:Â
$
299.99
/pk of 2, $150.00/ea
Free Shipping & Returns
Key Features
Length
22.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC225VSx2
- Zoro #
- G916250565
- UPC #
- 840223627628
- Country of Origin
- China
Dimensions
- Length
- 22.5 in
Description
Pack Size: 2 PackSteel Twist Link Single Tire Chain 22.5in: Cross Links and Side-wall chain are constructed with hardened carbon steel. Chain links are made of Electroplated zinc coated with chromate.Cross Links: 14 Per Tire ChainTensioning Cams: 4 Outside Cams on each setDOT approvedWeight: 68 lbs.Diameter: Cross Links and Sidewalls are made of 7 mm diameter Steel Wire.Number of links in one cross link: 10Fits the following Semi Truck Tire Sizes: 295/75R22. 5 11R22. 5
- Carbon Steel Construction - These 22.5" Semi Truck Snow Chains are built with hardened carbon steel, ensuring durability & strength. The cross links & side-wall chains enhances traction & provides reliable performance.
- Enhanced Traction - With 14 cross links per tire chain, these chains deliver excellent traction roads. The steel twist link design effectively grips the surface, enhancing the stability of commercial trucks, SUVs & pickups in snowy or icy environments.
- Cam Tire Chains - The four outside tensioning cams contribute to a secure & snug fit around the tires. This ensures that the wheel chains for snow remain properly aligned & in place, minimizing the risk of slippage or disengagement during operation.
- Corrosion Resistance - The electroplated zinc coating with chromate on the chain links provides corrosion resistance, enhancing the longevity of the tire chains.
- DOT Approval - These commercial truck snow Chains are DOT (Department of Transportation) approved, attesting to their compliance with safety & performance standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.