Shop KFI PRODUCTS
Create Account
Plow Mount Can-Am Defender HD11
- Mfr # 106750
- Zoro # G323727681
product price:Â
$
132.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 106750
- Zoro #
- G323727681
- UPC #
- 732388654079
- Country of Origin
- United States
Description
Application Chart Can-Am UTV Year DefenderHD11(XT XT CAB) 2026 Defender LIMITEDHD11 2026 Defender X MRHD11 2026 Defender MAXHD11(XT XT CAB) 2026 Defender MAX LIMITED HD11 2026 Defender MAX Lone Star HD11 (Base CAB) 2026 Defender MAX X MRHD11 2026 UTV Model Specific Plow Mount Specifications: Front Lower Plow Mount System: Allows for easy attachment and removal of the plow. 2-Piece design: Allows for seasonal bracket to be removed in the off season to gain back 4in of ground clearance. Uses Two Standard 5/8in Hitch Pins for Secure Connection (comes with push tubes) Plate Material: Constructed from 3/16in thick grade 50 steel for durability and strength. Plow Mounting Tabs: Made from 1/4in thick grade 50 steel to ensure a secure fit. Superior Finish Preparation: Unlike competitors, products undergo metal bead blasting before powder coating to provide the best possible finish. Powder Coated Textured Black: Ensures supreme durability and corrosion resistance. Installation: Comes with complete instructions for hassle-free installation. All Necessary Hardware Included: Provides all the mounting hardware needed for installation. UTV Front Lower Plow Mount Compatibility: The mount is compatible with the following KFI UTV Tube Systems: Newer Pro 2.0 UTV Tube System-Part #106300 (Square Tube Style) Older Style UTV Tube System(Discontinued)-Part #105635 (Round Tube Style) The NEW PRO-V Plow System (Square Tube Style) Compatible parts: #106180-MP, #106180-AP or #106180-APH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.