Shop KFI PRODUCTS
Create Account
Plow Mount (Switch-Latch) Can-Am Defender HD11
- Mfr # 106740
- Zoro # G323727704
product price:Â
$
125.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 106740
- Zoro #
- G323727704
- UPC #
- 732388654178
- Country of Origin
- United States
Description
Application Chart Can-Am UTV Year NOTE DefenderHD11(XT XT CAB) 2026 I Defender LIMITEDHD11 2026 I Defender X MRHD11 2026 I Defender MAXHD11(XT XT CAB) 2026 I Defender MAX LIMITED HD11 2026 I Defender MAX Lone Star HD11 (Base CAB) 2026 I Defender MAX X MRHD11 2026 I NOTES: I: Requires the purchase of a Swift-Latch or Leveling Kit (see below) Can-Am Defender HD11 Swift-Latch Plow Mount This Can-Am Defender HD11 plow mount is one of two options for mounting a KFI plow system to your HD11 Defender. This version installs directly onto your machine and remains in place year-round while still providing full ground clearance when the plow is removed. This mount features two connection options: A built-in Swift-Latch bar for use with the KFI Swift-Latch system. The 2-Piece KFI Seasonal pin-style plow attachment. If you plan to use the Swift-Latch bar, you'll also need to purchase one of the KFI Swift-Latch Systems that bolt to your KFI Push Tubes (#106300). Currently offered are Standard and Tall Swift-Latch Systems depending on your machine's final height after accessories such as lift kits, larger tires, or tracks are installed. If you prefer to use the traditional pin-style attachments, you'll need a 3in-4in leveling kit for proper operation with a stock HD11 Defender, or a 5in-6in leveling kit if your machine is equipped with tracks or oversized tires. Always verify your Swift-Latch bar height before ordering to ensure you select the correct leveling kit or Swift-Latch System for your setup. UTV Model Specific Plow Mount Specifications: Front Lower Plow Mount System: Allows for easy attachment and removal of the plow. Two plow mounting options: The traditional KFI pin-style plow attachment. Uses Two Standard 5/8in Hitch Pins for Secure Connection (comes with push tubes) A built-in Swift-Latch bar for use with our KFI Swift-Latch system. Plate Material: Constructed from 3/16in thick grade 50 steel for durability and strength. Plow Mounting Tabs: Made from 1/4in thick grade 50 steel to ensure a secure fit. Superior Finish Preparation: Unlike competitors, products undergo metal bead blasting before powder coating to provide the best possible finish. Powder Coated Black Textured: Ensures supreme durability and corrosion resistance. Installation: Comes with complete instructions for hassle-free installation. All Necessary Hardware Included: Provides all the mounting hardware needed for installation. UTV Front Lower Plow Mount Compatibility: The mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.