Racetrack Bistro Table, 72" W, 42" (Bar Height) H, Mahogany

  • Mfr # T3072R-B2015-BK-MH-38

  • Zoro # G0854441


product price:  $709.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shape
Racetrack
Width
72"
Height
42" (Bar Height)
Tabletop Color
Mahogany
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3072R-B2015-BK-MH-38
Zoro #
G0854441
UPC #
810389028942
Country of Origin
United States

Dimensions

Width
72"
Height
42" (Bar Height)
Depth
30"

Details

Item
Bistro Table
Shape
Racetrack
Tabletop Color
Mahogany
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Material
HPL (Table Top)
Series
Mode Tables
Type
Pedestal Table
Color
Mahogany (Table Top), Black (Base), Black (Edge)

Description

Bistro Table,Oval,Black/Mahogany,30 In.x72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.