Racetrack RaceTrack Table, 72" W, 29" (Cafe Height) H, Laminate Top, Gray Nebula
Mfr # T3672R-B1922-SL-GYN
Zoro # G0855141
product price:Â $819.99
/eaKey Features
Shape
Racetrack
Width
72"
Height
29" (Cafe Height)
Tabletop Material
Laminate
Tabletop Color
Gray Nebula
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T3672R-B1922-SL-GYN
Zoro #
G0855141
UPC #
810389029000
Country of Origin
Multiple
Dimensions
Width
72"
Height
29" (Cafe Height)
Depth
36"
Details
Item
RaceTrack Table
Shape
Racetrack
Tabletop Material
Laminate
Tabletop Color
Gray Nebula
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Material
HPL (Table Top)
Series
Mode Tables
Type
Pedestal Table
Color
Gray Nebula (Table Top), Silver (Base), Black (Edge)
Surface Material
Laminate
Description
RaceTrack Table,Silver/Grey,36 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.