RaceTrack Table, Laminate Top, Natural
Mfr # T3072R-B2015-BK-NA
Zoro # G0854353
product price: $619.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Tabletop Material
Laminate
Tabletop Color
Natural
Material
HPL (Table Top)
Color
Natural (Table Top), Black (Base), Black (Edge)
Surface Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3072R-B2015-BK-NA
Zoro #
G0854353
UPC #
810389028898
Country of Origin
United States
Dimensions
Depth
30"
Size
30 in x 72 in
Details
Item
RaceTrack Table
Tabletop Material
Laminate
Tabletop Color
Natural
Material
HPL (Table Top)
Color
Natural (Table Top), Black (Base), Black (Edge)
Surface Material
Laminate
Description
RaceTrack Table,Black/Nat,30 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.