Rectangle 30 W, 72 L, 29 H
Mfr # T3072-B1917-BK-LFT-NA
Zoro # G7759129
product price: $1,272.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
30
Length
72
Height
29
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3072-B1917-BK-LFT-NA
Zoro #
G7759129
UPC #
-
Country of Origin
United States
Dimensions
Width
30
Length
72
Height
29
Depth
30"
Details
Item
KFI Urban Loft 30" x 72" Conference Table, Natural Finish, Round Black Base, Standard Height
Shape
Rectangle
Frame Material
Steel
Series
Urban Loft
Color
Natural (Table Top), Black (Base)
Material
Wood (Table Top)
Description
Urban Loft Table,Vintge Wood Top,Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.