Zoro Homepage

Rectangle 30 W, 72 L, 29 H

  • Mfr # T3072-B1917-SL-LFT-BN

  • Zoro # G7759180


product price: $1,408.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
30
Length
72
Height
29
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3072-B1917-SL-LFT-BN
Zoro #
G7759180
UPC #
-
Country of Origin
United States

Dimensions

Width
30
Length
72
Height
29
Depth
30"

Details

Item
KFI Urban Loft 30" x 72" Conference Table, Barnwood Finish, Round Silver Base, Standard Height
Shape
Rectangle
Frame Material
Steel
Color
Barnwood (Table Top), Silver (Base)
Material
Wood (Table Top)
Series
Urban Loft

Description

Urban Lft Table,Wood Top,Stl Base,Barnwd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.