Zoro Homepage

Rectangle 36 W, 72 L, 41 H

  • Mfr # T3672-B1922-BK-LFT-BN-38

  • Zoro # G8299188


product price: $1,388.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
36
Length
72
Height
41
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3672-B1922-BK-LFT-BN-38
Zoro #
G8299188
UPC #
819832029819
Country of Origin
United States

Dimensions

Width
36
Length
72
Height
41
Depth
36"

Details

Item
KFI Urban Loft 36" x 72" Conference Table, Barnwood Finish, Round Black Base, Bistro Height
Shape
Rectangle
Frame Material
Steel
Series
Urban Loft
Type
Vintage Steel Frame Table
Color
Barnwood (Table Top), Black (Base)
Material
Wood (Table Top)

Description

Vintage Steel Frame Table,Brnwd,36 In.X72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.