Rectangle 36 W, 72 L, 41 H, Wood Top, Espresso

  • Mfr # T3672-B1922-BK-LFT-ES-38

  • Zoro # G8299748


product price: $1,476.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
36
Length
72
Height
41
Diameter
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3672-B1922-BK-LFT-ES-38
Zoro #
G8299748
UPC #
819832029826
Country of Origin
United States

Dimensions

Width
36
Length
72
Height
41
Diameter
22"
Depth
36"

Details

Item
KFI Urban Loft 36" x 72" Conference Table, Espresso Finish, Round Black Base, Bistro Height
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Espresso
Frame Material
Steel
Finish
Espresso
Series
Urban Loft
Material
Wood (Table Top)
Color
Espresso (Table Top), Black (Base)
Type
Vintage Steel Frame Table
Surface Material
Wood

Description

Vintage Stl Frame Table,Esprsso,36 In.X72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products