Zoro Homepage

Rectangle 48 W, 30 L, 41 H

  • Mfr # T3048-B2065-BK-GRN-38

  • Zoro # G7350152


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
48
Length
30
Height
41
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3048-B2065-BK-GRN-38
Zoro #
G7350152
UPC #
-
Country of Origin
United States

Dimensions

Width
48
Length
30
Height
41
Depth
30"

Details

Item
KFI Mode 30" x 48" Conference Table, Graphite Nebula Finish, Black T-leg Base, Bistro Height
Shape
Rectangle
Frame Material
Steel
Color
Graphite Nebula (Table Top), Black (Base)
Type
Pedestal Table
Series
Mode Tables
Material
HPL (Table Top)

Description

Pedestal Table,Black Base,Grphte Nebla Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.