Zoro Homepage

Rectangle 60 W, 30 L, 29 H, Laminate Top, Designer White

  • Mfr # T3060-B2065-BK-D354

  • Zoro # G7758989


product price: $685.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
60
Length
30
Height
29
Diameter
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3060-B2065-BK-D354
Zoro #
G7758989
UPC #
-
Country of Origin
United States

Dimensions

Width
60
Length
30
Height
29
Diameter
60"
Depth
30"

Details

Item
KFI Mode 30" x 60" Conference Table, Designer White Finish, Black T-leg Base, Standard Height
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Designer White
Frame Material
Steel
Finish
Designer White
Type
Pedestal Table
Material
HPL (Table Top)
Series
Mode Tables
Color
Designer White (Table Top), Black (Base)
Surface Material
Laminate

Description

Pedestal Table,Black Base,White Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.