Zoro Homepage

Rectangle 60 W, 30 L, 29 H

  • Mfr # T3060-B2065-SL-7960K

  • Zoro # G7758952


product price: $767.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
60
Length
30
Height
29
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3060-B2065-SL-7960K
Zoro #
G7758952
UPC #
-
Country of Origin
United States

Dimensions

Width
60
Length
30
Height
29
Depth
30"

Details

Item
KFI Mode 30" x 60" Conference Table, Studio Teak Finish, Silver T-leg Base, Standard Height
Shape
Rectangle
Frame Material
Steel
Material
HPL (Table Top)
Type
Pedestal Table
Color
Studio Teak (Table Top), Silver (Base),
Series
Mode Tables

Description

Pedestal Table,Stl Base,Stdio Teak Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.