Rectangle 60 W, 30 L, 41 H, Laminate Top, Designer White
- Mfr # T3060-B2065-SL-D354-38
- Zoro # G7759077
product price:Â
$
703.99
/ea
Key Features
Shape
Rectangle
Width
60
Length
30
Height
41
Diameter
60"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T3060-B2065-SL-D354-38
- Zoro #
- G7759077
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 60
- Length
- 30
- Height
- 41
- Diameter
- 60"
- Depth
- 30"
Details
- Item
- KFI Mode 30" x 60" Conference Table, Designer White Finish, Silver T-leg Base, Bistro Height
- Shape
- Rectangle
- Tabletop Material
- Laminate
- Tabletop Color
- Designer White
- Frame Material
- Steel
- Finish
- Designer White
- Color
- Designer White (Table Top), Silver (Base)
- Type
- Pedestal Table
- Series
- Mode Tables
- Material
- HPL (Table Top)
- Surface Material
- Laminate
Description
Pedestal Table,Stl Base,White Top
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.