Rectangle 72 L, 30 W, 29 H, Wood Top, Natural
Mfr # T3072-B1917-SL-LFT-NA
Zoro # G7759223
product price:Â $1,212.99
/eaKey Features
Shape
Rectangle
Width
30
Length
72
Height
29
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3072-B1917-SL-LFT-NA
Zoro #
G7759223
UPC #
-
Country of Origin
United States
Dimensions
Width
30
Length
72
Height
29
Depth
30"
Details
Item
KFI Urban Loft 30" x 72" Conference Table, Natural Finish, Round Silver Base, Standard Height
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Natural
Frame Material
Steel
Finish
Natural
Series
Urban Loft
Color
Natural (Table Top), Silver (Base)
Material
Wood (Table Top)
Surface Material
Wood
Description
Urban Loft Table,Wood Top,Stl Base,Ntrl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.