Zoro Homepage

Rectangle 72 W, 36 L, 42 H

  • Mfr # T3672-B1922-SL-7937-38

  • Zoro # G8298652


product price: $974.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
72
Length
36
Height
42
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3672-B1922-SL-7937-38
Zoro #
G8298652
UPC #
819832025880
Country of Origin
United States

Dimensions

Width
72
Length
36
Height
42
Depth
36"

Details

Item
KFI Mode 36" x 72" Conference Table, River Cherry Finish, Round Silver Base, Bistro Height
Shape
Rectangle
Frame Material
Steel
Type
Pedestal Table
Material
HPL (Table Top)
Color
River Cherry (Table Top), Silver (Base)
Series
Mode Tables

Description

Bistro Pedestal Table,Cherry Top,36 In.X72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.