Rectangle 84 W, 42 L, 42 H, HPL Top, Designer White
Mfr # T4284-B1922-BK-D354-38
Zoro # G8844722
product price: $1,125.99
/eaKey Features
Shape
Rectangle
Width
84
Length
42
Height
42
Tabletop Material
HPL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4284-B1922-BK-D354-38
Zoro #
G8844722
UPC #
819832028379
Country of Origin
United States
Dimensions
Width
84
Length
42
Height
42
Depth
42"
Details
Item
KFI Mode 42" x 84" Conference Table, Designer White Finish, Round Black Base, Bistro Height
Shape
Rectangle
Tabletop Material
HPL
Tabletop Color
Designer White
Frame Material
Steel
Finish
Designer White
Assembled/Unassembled
Assembled
Type
Pedestal Table
Material
HPL (Table Top)
Series
Mode Tables
Color
Designer White (Table Top), Black (Base)
Surface Material
HPL
Description
Ped Table,Designer Wh/Black,42 In.x84 In.x42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.