Rectangle 96 W, 42 L, 29 H
Mfr # T3696-B1922-SL-GRN
Zoro # G8297989
product price: $959.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
96
Length
42
Height
29
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3696-B1922-SL-GRN
Zoro #
G8297989
UPC #
819832027211
Country of Origin
United States
Dimensions
Width
96
Length
42
Height
29
Depth
36"
Details
Item
KFI Mode 36" x 96" Conference Table, Graphite Nebula Finish, Round Silver Base, Standard Height
Shape
Rectangle
Frame Material
Steel
Material
HPL (Table Top)
Series
Mode Tables
Color
Graphite Nebula (Table Top), Silver (Base)
Description
Mode Table,Graphite Nebula Top,29 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.