Rectangle KFI 30" x 72" Conference Table with Mahogany Top, Black X-Base, 72 W, 30 L, 29 H
Mfr # T3072-B2015-BK-MH
Zoro # G0854268
product price:Â $690.99
/eaKey Features
Shape
Rectangle
Width
72
Length
30
Height
29
Tabletop Color
Mahogany
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3072-B2015-BK-MH
Zoro #
G0854268
UPC #
810389023794
Country of Origin
Multiple
Dimensions
Width
72
Length
30
Height
29
Depth
30"
Details
Item
KFI 30" x 72" Conference Table with Mahogany Top, Black X-Base
Shape
Rectangle
Tabletop Color
Mahogany
Frame Material
Steel
Finish
Mahogany
Color
Mahogany (Table Top), Black (Base), Black (Edge)
Material
HPL (Table Top)
Series
Mode Tables
Type
Pedestal Table
Description
Pedestal Table,Black/Mahogany,30 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.