Rectangle KFI 30" x 72" Conference Table with Walnut Top, Round Silver Base, 72 W, 30 L, 29 H
Mfr # T3072-B1917-SL-WL
Zoro # G0854301
product price: $778.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
72
Length
30
Height
29
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3072-B1917-SL-WL
Zoro #
G0854301
UPC #
810389023688
Country of Origin
Multiple
Dimensions
Width
72
Length
30
Height
29
Depth
30"
Details
Item
KFI 30" x 72" Conference Table with Walnut Top, Round Silver Base
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Walnut
Frame Material
Steel
Finish
Walnut
Series
Mode Tables
Material
HPL (Table Top)
Type
Pedestal Table
Color
Walnut (Table Top), Silver (Base), Black (Edge)
Surface Material
Laminate
Description
Pedestal Table,Silver/Walnut,30 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.