Rectangle KFI 36" x 72" Pedestal Table with Walnut Top, Round Silver Base, 72 W, 36 L, 29 H, Walnut
Mfr # T3672-B1922-SL-WL
Zoro # G0854633
product price:Â $822.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
72
Length
36
Height
29
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T3672-B1922-SL-WL
Zoro #
G0854633
UPC #
810389023961
Country of Origin
Multiple
Dimensions
Width
72
Length
36
Height
29
Depth
36"
Details
Item
KFI 36" x 72" Pedestal Table with Walnut Top, Round Silver Base
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Walnut
Frame Material
Steel
Finish
Walnut
Material
HPL (Table Top)
Type
Pedestal Table
Color
Walnut (Table Top), Silver (Base), Black (Edge)
Series
Mode Tables
Surface Material
Laminate
Description
Pedestal Table,Silver/Walnut,36 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.