Rectangle KFI 42 x 108 x 36" H Conference Table with Vintage Steel frame, Barnwood, 108 L, 42 W

  • Mfr # T42108-BMT3696-36-LFTBN

  • Zoro # G8490209


product price:  $2,860.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
42
Length
108
Height
36
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T42108-BMT3696-36-LFTBN
Zoro #
G8490209
UPC #
819832024739
Country of Origin
United States

Dimensions

Width
42
Length
108
Height
36
Depth
42"

Details

Item
KFI 42 x 108 x 36" H Conference Table with Vintage Steel frame, Barnwood
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Barnwood
Frame Color
Black
Frame Material
Steel
Finish
Barnwood
Series
Urban Loft
Color
Barnwood
Material
Wood (Table Top)
Surface Material
Wood

Description

Steel Frame Table,Barnwood,42 In.x108 In.x36 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.